This item is Discontinued.

This item is Discontinued.
Newbury Outdoor Wall Lantern (Discontinued)
Mfr #
NY8317A
Zoro #
G606149629
UPC # 611728048146
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NY8317A
- Zoro #
- G606149629
- UPC #
- 611728048146
- Country of Origin
- China
- Includes
- Installation Guide
- Item
- Outdoor Wall Lantern
- Voltage
- 120v
- Finish
- Antique Brass
- Glass Color
- Brass
- Lighting Certification
- ETL
- Lamp Included
- No
- Lamp Type
- Incandescent
- Fixture Wattage
- 60
- Housing Material
- Brass
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.