Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHX8614WT
- Zoro #
- G806152337
- UPC #
- 611728332429
- Country of Origin
- China
Dimensions
- Length
- 7.5
- Width
- 13.75
- Diameter
- 13.75
- Depth (In)
- 7.5
Details
- Color
- Bronze
- Item
- Vanity Light
- Housing Finish
- Western Bronze
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Lighting Certification
- ETL
- Fixture Wattage
- 60
- Dimmable
- Yes
- Lamp Included
- No
- Application
- Home Lighting
- Bulb Base Type
- Candelabra Base
- Indoor or Outdoor
- Indoor
- Includes
- Installation Guide
Description
Phoenix radiates charm with its clear seeded glass globes and transitional style detailing. A simple silhouette, clean lines, and mixed metal accents give these bath vanity lights a unique and industrial feel. Choose from two, three or four lights in either Matte Black with Silver accents or Western Bronze with Brass accents.
