Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY8603C
- Zoro #
- G206152654
- UPC #
- 611728174371
- Country of Origin
- China
Dimensions
- Length
- 7.5
- Width
- 21
- Diameter
- 21
- Depth (In)
- 5.5
Details
- Color
- Chrome
- Item
- Vanity Light
- Housing Finish
- Polished Chrome
- Lamp Type
- Incandescent
- Voltage
- 120v
- Shade Material
- Steel
- Dimmable
- Yes
- Lamp Included
- No
- Lighting Certification
- ETL
- Fixture Wattage
- 100
- Indoor or Outdoor
- Indoor
- Includes
- Installation Guide
- Application
- Home Lighting
- Bulb Base Type
- Medium Base
Description
Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the polished chrome finish beautifully. The Taylor collection will enhance any room in your home.
