Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY8604C
- Zoro #
- G606152766
- UPC #
- 611728174388
- Country of Origin
- China
- Color
- Chrome
- Item
- Vanity Light
- Housing Finish
- Polished Chrome
- Lamp Type
- Incandescent
- Voltage
- 120v
- Number of Lights
- 4
- Collection Name
- Taylor
- Shade Material
- Steel
- Dimmable
- Yes
- Lighting Certification
- ETL
- Standards
- ETL Listed
- Fixture Wattage
- 100
- Description/Special Features
- All Taylor bath fixtures can be mounted as uplights or downlights and are available in several sizes.
- Housing Material
- STEEL
- Lamp Included
- No
- Indoor or Outdoor
- Indoor
- Includes
- Installation Guide
- Application
- Home Lighting
- Bulb Base Type
- Medium Base
Description
Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the polished chrome finish beautifully. The Taylor collection will enhance any room in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
