This item is Discontinued.

Quoizel Taylor Vanity Light TY8605C

This item is Discontinued.

Quoizel

Taylor Vanity Light (Discontinued)

Mfr # TY8605C
Zoro # G406152966
UPC # 611728255360
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY8605C
Zoro #
G406152966
UPC #
611728255360
Country of Origin
China

Dimensions

Length
7.5
Width
40.5
Diameter
40.5
Depth (In)
5.75

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Taylor
Shade Material
Steel
Housing Material
STEEL
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the polished chrome finish beautifully. The Taylor collection will enhance any room in your home.

Ratings & reviews