Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY8601C
- Zoro #
- G306152592
- UPC #
- 611728174357
- Country of Origin
- China
- Dimmable
- Yes
- Fixture Voltage
- 120v
- Finish
- Polished Chrome
- Item
- Wall Sconce
- Glass Color
- Chrome
- Lighting Certification
- ETL
- Lamp Type
- Incandescent
- Fixture Wattage
- 100
- Housing Material
- Steel
- Lamp Included
- No
Description
Linear style and precise design are the elements of this strong contemporary collection. The opal etched glass compliments the antique nickel finish beautifully. The Taylor collection will enhance any room in your home.
