This item is Discontinued.

This item is Discontinued.
Qwik System Flush Can Access Valve (Discontinued)
Mfr #
QT1105
Zoro #
G902490043
UPC # 711582011055
Country of Origin United States
Category AC Cleaners & Scale Removers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT1105
- Zoro #
- G902490043
- UPC #
- 711582011055
- Country of Origin
- United States
Dimensions
- For Use With System Size
- Qwik System Flush Cans (QT1100 and/or QT1130)
- Width
- 2
- Height
- 6
- Length
- 4.5
Details
- Color
- Bronze
- Weight
- 0.1
- Features
- Built-In Pressure Relief Valve, Dispense with Can INVERTED, reusable
- Housing Material
- Metal
- Application
- Dispensing Qwik System Flush
Description
Can Access Valve for Qwik System Flush- A durable, reusable can access valve designed specifically for use with Qwik System Flush.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.