This item is Discontinued.

Qwikproductsôøω QwikDescaler+¬Æ Concentrated Descaler Solution 1 Quart QT7712

This item is Discontinued.

Qwikproductsôøω

QwikDescaler+® Concentrated Descaler Solution 1 Quart (Discontinued)

Mfr # QT7712
Zoro # G105832084
UPC # 711582077129
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT7712
Zoro #
G105832084
UPC #
711582077129
Country of Origin
United States

Description

Qwikdescaler+ concentrated descaler solution qt7712 1 quart qwikdescaler+ quickly dissolves water scale, lime, rust, and other water formed deposits. Qwikdescaler+ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique color indicating chemistry...tells you when more descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more qwikdescaler+should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. 1 quart makes 6 quarts. features: safe to handle non-corrosive non-toxic biodegradable zero v.o.c. safe to dispose of in drains

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.