Shop QWIKPRODUCTS
See all product information
Create Account
QwikDescaler Concentrated Descaler Solution, Bottle, 1 gal
- Mfr # QT7710
- Zoro # G502489850
product price:Â
$
17.49
/ea
Key Features
Application
Removes water scale and safely restores equipment to full efficiency and opens flow passages
For Use On
Primary Use: Tankless Water Heaters. Our QwikDescaler+ solution is compatible with steel,aluminum,copper,or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g.,ABS,PVC,EPDM,HDPE/LDPE,Rubber,Polycarbonate,PEEK,PP,PTFE,PUR,Viton),but is not recommended for silicone or nylon.
Container Type
Bottle
Color
Red
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT7710
- Zoro #
- G502489850
- UPC #
- 711582077105
- Country of Origin
- United States
Dimensions
- Width
- 6
- Length
- 6
- Height
- 12
- Container Size
- 1 gal
Details
- Item
- Concentrated Descaler
- Application
- Removes water scale and safely restores equipment to full efficiency and opens flow passages
- For Use On
- Primary Use: Tankless Water Heaters. Our QwikDescaler+ solution is compatible with steel,aluminum,copper,or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g.,ABS,PVC,EPDM,HDPE/LDPE,Rubber,Polycarbonate,PEEK,PP,PTFE,PUR,Viton),but is not recommended for silicone or nylon.
- Container Type
- Bottle
- Color
- Red
- Fragrance
- Lemon
- Material
- Liquid
- Features
- Unique Color Changing Indicator Formula, Safe for tankless water heaters and heat exchangers, Quickly dissolves water scale, lime, rust, and other water formed deposits, Non-Corrosive, Safe to Handle, Zero V.O.C., Non-Toxic, Biodegradable, Economical
- Green Certification or Other Recognition
- Biodegradable, Economical
Description
QwikDescaler+ (1 Gallon) Concentrated biodegradable Calcium, Lime, Rust & Scale Remover. 1 gallon makes 6 gallons.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.