This item is Discontinued.

This item is Discontinued.
QwikPad for Generators (Kohler) (Discontinued)
Mfr #
QT8240
Zoro #
G504178707
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT8240
- Zoro #
- G504178707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 56
- Width
- 40
- Height
- 5.5
Details
- Includes
- corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad
- For Use With
- Kohler generators
- Color
- Black
- Application
- Generator Pad
- Material
- Mostly Recycled Plastic
- Features
- Weight
- 46
Description
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel. After the gel sets the 46lb pad then weighs up to 330lbs! Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.