This item is Discontinued.

This item is Discontinued.
QwikSeal 2 Part AC/R Leak Sealant and Drying Agent (Discontinued)
Mfr #
QT2540
Zoro #
G002489978
UPC # 711582025403
Country of Origin United States
Category AC & Refrigeration Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT2540
- Zoro #
- G002489978
- UPC #
- 711582025403
- Country of Origin
- United States
Dimensions
- Height
- 6.5
- Length (In.)
- 6
- Width
- 1.5
Details
- Application
- Sealant for HVAC/R Systems
- Color
- Clear
- Material
- Liquid
- Features
- 2-Part Advanced Sealing Technology with Moisture Removing Pretreatment, compatible with all oils and refrigerants, No recovery or Pump-Down Needed, completely seal leaks in vapor lines as large as 5.8 pounds per year
- Weight (Lbs.)
- 0.1
- For Use With
- QwikInjector (QT2510)
Description
QwikSeal is a 2-part kit that includes an advanced patent pending sealing technology plus a very effective moisture remover. Use of an effective drying agent is important to ensure the sealant reacts only with moisture present at the point of aleak.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.