This item is Discontinued.

This item is Discontinued.
Flexible Coupling For 4" B/W, Hurth - 8 Hp/100 Rpm (Discontinued)
Mfr #
910-004
Zoro #
G6273514
UPC # 839662003766
Country of Origin United States
Category Propellers, Shafts & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-004
- Zoro #
- G6273514
- UPC #
- 839662003766
- Country of Origin
- United States
Description
Flexible Shaft Coupling for 4" B/W, Hurth - 8HP/100RPM Capacity. The R Engine Speed, Example: Ford 150 HP at 2500 RPM with Borg Warner Velvet Drive 72C 2:1 Reduction Ratio, Engine Horse Power is 150 HP, Max Rated RPM is 2500, Reduction Ratio is 2:1, 150/2500 X 2 x 100 = 12hp per 100RPM, Coupling required is 910-009, The R & D Marine Flexible Coupling fits between the transmission output flange and shaft coupling. It is designed to protect a boat's drivetrain. The unit will reduce vibration, compensate for some misalignment, isolate the shaft and absorb shock loads., The flexible disc is machined from a resilient and durable polyurethane. It allows the unit to flex, absorbing vibrations and temporary misalignment of the shaft and engine due to movement of the engine or flexing in the vessel's structure., The polyurethane disc is backed up by two metal compression straps, one on either side of the flexible coupling. These metal straps hold the system in constant compression whether the drivetrain is in forward or reverse. This feature extends the life of the system dramatically., The R & D Marine Flexible Coupling will also absorb shockloads resulting from gear changes, or the propeller striking a submerged object. The polyurethane disk will distort with light shock loads and is designed to be sacrificial in the event of severe shock load, saving on expensive drivetrain repairs. If the disc is destroyed from massive shockload the metal compression straps keep the coupling intact ensuring that the drive system is functional in both forward and reverse., Why R&D Marine Flexible Shaft Couplings?, Polyurethane flange creates a flexible barrier to reduce drivetrain noise and vibration to quiet your drivetrain, Absorbs transmission shock load caused by the propeller and high speed gear changes. This helps to reduce and avoid costly transmission damage, Fail safe design, both forward and reverse thrust is taken in compression from the steel straps, giving a durable design even in extreme conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.