
Rg Ray T-Bolt Hose Clamps, 4In - 4.3In Range, 300 Ss Band, Carbon Steel Bolt And Nut
Mfr # 425TB
Zoro # G213817614
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
Key Features
Hose Clamp Band Material
300 SS Band, Plated Steel Bolt
Max. Clamp Dia.
4.3 in
Hose Clamp Band Width
3/4 in
Standards
SAE Standard J1508 Type TB
Screw Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
425TB
Zoro #
G213817614
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Clamp Dia.
4.3 in
Min. Clamp Dia.
4 in
Hose Clamp Band Width
3/4 in
Screw Size
1/4"-28
Details
Hose Clamp Band Material
300 SS Band, Plated Steel Bolt
Standards
SAE Standard J1508 Type TB
Description
- • Constant-tension spring adapts to changes in diameter from fluctuating temperatures
- • 3/4" heavy duty stainless steel band
- • 1/4"-28 x 2-1/2" zinc-plated bolt
- • Meets SAE Standard J1508 Type TB
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.