182309 20 ft. Weighted Pew Ropes - Gold
- Mfr # 182309
- Zoro # G003923204
product price:Â
$
74.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 182309
- Zoro #
- G003923204
- UPC #
- 886083467936
- Country of Origin
- China
Description
Features
- Made from the highest quality materials
- Simple, and modern
- Great for use
- Designed for durability with comfort
- Color: Gold
- CPC Super: Supplies
- CPC Primary: Church
- CPC Subject: General
- Author: CB Church Supplies
- Publisher: R. J. Toomey
- Size: 20 ft.
- Weight: 1.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.