This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X04400B
- Zoro #
- G0680723
- UPC #
- -
- Country of Origin
- Pakistan
- Color
- Beige
- Material
- 14% Polyester, 86% Cotton
- Weight
- 7 lb/dozen
- Style
- Ring Spun
- Item
- Bath Mat
- Product Type
- Bath Mat
- Border Style
- Cam
- Material Style
- Ring Spun
Description
Bath Mat, Ring Spun, Width 20 In., Length 30 In., Weight 7 lb. per Dozen, 86 Percent Cotton, 14 Percent Polyester Material, Color Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.