This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X04500
- Zoro #
- G0325315
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Length
- 34 in
- Width
- 21 in
- Overall Length
- 34 in
- Overall Width
- 22 in
- Wire Rope Length
- 34 in
Details
- Color
- Beige
- Material
- 100% Cotton
- Weight
- 10 lb/dozen
- Style
- Ring Spun
- Item
- Bath Mat
- Product Type
- Bath Mat
- Border Style
- Dobby
- Material Style
- Ring Spun
Description
Bath Mat, Ring Spun, Width 21 In., Length 34 In., Weight 10 lb. per Dozen, 100 Percent Cotton Material, Color Beige