This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X01180
- Zoro #
- G3060023
- UPC #
- 008182011807
- Country of Origin
- Pakistan
Dimensions
- Length
- 54 in
- Width
- 27 in
- Overall Length
- 54 in
- Overall Width
- 27 in
- Wire Rope Length
- 54 in
Details
- Color
- Beige
- Material
- 100% Cotton
- Weight
- 17 lb/dozen
- Style
- Ring Spun
- Border
- Dobby
- Edges
- Hemmed
- Item
- Bath Towel
- Product Type
- Bath Towel
- Border Style
- Dobby
- Material Style
- Ring Spun
Description
Bath TowelWidth 27 In., Length 54 In.Dobby Border, 100 Percent Cotton MaterialColor Beige