This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X42101
- Zoro #
- G0726266
- UPC #
- -
- Country of Origin
- Multiple
- Color
- White
- Cover Material
- Polyester
- Protects
- Mattress
- Type
- Anchor Band
- Item
- Mattress Pad
- Fabric
- 100% Polyester
- Washing Instructions
- Do Not Bleach, Machine Wash Warm, Tumble Dry Low
- Corners
- Flat with Anchor Band
- Product Type
- Mattress Pad
- Grip Style
- Anchor Strap
- Pad Material
- Polyester
- Fabric Weight
- 7.5 oz
- Water Resistance
- Not Water Resistant
Description
Mattress Cover, Anchor Band, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.