Shop R & R TEXTILE
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Microfbr Car/Hand Towel, Red, 16"x27", PK48
- Mfr # Z73108
- Zoro # G7118638
product price:Â
$
90.75
/pk of 48, $1.89/ea
Key Features
Material
Microfiber
Size
16"x27''
Cleaning Cloth Color
Red
Color
Red
Cleaning Cloth Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z73108
- Zoro #
- G7118638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 16"x27''
Details
- Item
- Microfiber Car/Hand Towel
- Material
- Microfiber
- Cleaning Cloth Color
- Red
- Color
- Red
- Cleaning Cloth Condition
- New
- Features
- Drying and polishing cars, lint free cleaning
Description
Microfiber Car Wash or Hand Towels, 16in x 27in, Red: 48-Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.