Shop R & R TEXTILE
See all product information
Create Account
Microfiber Cloth, Lght Wght, 16"x16", PK48
- Mfr # Z73102
- Zoro # G7118531
product price:Â
$
40.39
/pk of 48, $0.84/ea
Key Features
Material
Microfiber
Size
16"x16"
Cleaning Cloth Color
Blue
Cleaning Cloth Condition
New
Features
Soaking up spills, wiping down surfaces, multi-use cleaning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z73102
- Zoro #
- G7118531
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 16"x16"
Details
- Item
- Microfiber Cloth Light Weight
- Material
- Microfiber
- Cleaning Cloth Color
- Blue
- Cleaning Cloth Condition
- New
- Features
- Soaking up spills, wiping down surfaces, multi-use cleaning
Description
Microfiber Cloth,Light Weight,16 In.x16 In.,Package Quantity 48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.