This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X03130
- Zoro #
- G2507014
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Length
- 13 in
- Width
- 13 in
- Overall Width
- 13 in
- Overall Length
- 13 in
- Wire Rope Length
- 13 in
Details
- Color
- Beige
- Material
- 100% Cotton
- Weight
- 1-1/2 lb/dozen
- Style
- Ring Spun
- Border
- Dobby
- Edges
- Hemmed
- Item
- Wash Cloth
- Product Type
- Wash Cloth
- Border Style
- Dobby
- Material Style
- Ring Spun
Description
Wash TowelWidth 13 In., Length 13 In.Dobby Border, 100 Percent Cotton MaterialColor Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.