This item is Discontinued.

Race Sport H1 Tri-Gold Series 3K, 5K, 6K Headlight System H1AWK

This item is Discontinued.

Race Sport

H1 Tri-Gold Series 3K, 5K, 6K Headlight System (Discontinued)

Mfr # H1AWK
Zoro # G1578802
UPC # 817999029222
Country of Origin China
Category Strip Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H1AWK
Zoro #
G1578802
UPC #
817999029222
Country of Origin
China

Description

These amazing new TRIO-GOLD series LED headlights are revolutionary to the marketplace and have the unique ability yo switch from 3K to 5K to 6K in the click of a switch. Using your OEM switches and handle levers, you can trigger a switch of Kelvin colors desired for the best performance of sight. Imagine driving down a dark clear road at night and you use the 5K pure white for the best light output to see down the road or trail. Then you come to a low valley and it is extremely foggy and hard to see, you can power on/off and instantly you have 3K gold lighting to cut through the fog and give you optimal visibility. Quick specs include: -2,200-4,000 LUX (8,000 Lumens per set) -56-Watts -Switchback Quick Pulse Technology -3 Kelvin options on Single Beam and 2 Kelvin Options on Dual Beam -Micro-fitment design for versatile installation -3K Fog cutting technology Other Features: · Color temperature: 3000k, 5000k, 6000k · Input: 9-32V · IP67 CSP Chips · Improved heat control with LED driver and built-in turbo high speed silent cooling fan. · Usage average: over 30,000 hours · Operating temperature; -40c to +80c · Material: Mix of high-quality aircraft-grade aluminum for better cooling and plastic. · plug and play on most vehicles · Instant start LEd technology · Low Voltage Protection and High-Precision Constant Current Driver Chip · Built-in IC Circuit (Current Regulator) prevents LED Damage from Voltage Variations & Spikes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.