Street Series 32In 180W/10,700Lm Led Light Bar W/ Harness

  • Mfr # RS-LED-180W

  • Zoro # G1612070


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Color Temperature
6500K
Watts
180 W
Light Color
White
Features
Water Proof, Dust Proof, Durable, Combination Flood and Spot Optics
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS-LED-180W
Zoro #
G1612070
UPC #
817363011037
Country of Origin
China

Dimensions

Light Size
32 in

Details

Light Technology
LED
Item
Light Bar
Color Temperature
6500K
Watts
180 W
Light Color
White
Features
Water Proof, Dust Proof, Durable, Combination Flood and Spot Optics
Color
Black
Housing Material
Aluminum
Number of LEDs
60
Light Output
10700 lumens
Light Placement - Vehicle Lighting
Car Exterior
Shape
Bar
Rating
IP66
Lamp Life
50,000 hr
Series
Street

Description

Raise the bar with our Street Series CREE Light Bars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.