120003 Multi Layer Driving Suit - Black; Medium
- Mfr # 120003
- Zoro # G904047139
product price:Â
$
398.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120003
- Zoro #
- G904047139
- UPC #
- 887753069597
- Country of Origin
- China
Description
Features
- Exceeds SFI 3.2A/5 Rating
- Shiny Pyrovatex FRC Outer Layer
- Middle Layer is Nomex
- Liner is Soft, Durable Pyrovatex FRC
- TPP Rating of 25
- Fresh, Stylish Design
- Boot Cuff Pants
- Black Epaulets, Belt, and Collar
- Contrasting Arm & Leg Stripes
- Black Wrist and Ankle Cuffs
- Internal Bag Pockets
- Suits Feature Two-Piece Adjustable Belt
- Pleated Back Panel for Flexibility
- Two-way Brass YKK Zipper
- Color: Black
- Size: Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.