Shop RACEQUIP

391002 2 ft. Black Arm Restraints

  • Mfr # RQP-391002
  • Zoro # G904088958

product price: 
$
76.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RQP-391002
Zoro #
G904088958
UPC #
887753071040
Country of Origin
China

Description

A must for anyone who drives an open cockpit car, racequip arm restraints are manufactured using premium polypropylene webbing and high grade steel hardware. Racequip's standard arm restraint design utilizes 2" webbing for the cuffs and 1" webbing for the tethers that are attached to the cuffs. The cuffs are adjustable from 7" to 15" and the tethers adjust in length out to 15". The steel ring at the end of the tether is designed to fit over your shoulder or lap belt harness end.

Specifications
  • Color: Black
  • Size: 2'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.