Shop RACEQUIP
Create Account
Racequip RQP96002029 4 in. Seat Mount Tall Steel
- Mfr # RQP96002029
- Zoro # G704062004
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RQP96002029
- Zoro #
- G704062004
- UPC #
- 887753139832
- Country of Origin
- China
Description
RaceQuip seat mounting brackets are designed for use with their composite FIA and composite full-containment FIA racing seats. The brackets are available in different heights and feature multiple side holes that provide a customizable mounting position. They are manufactured from high-quality aluminum for long-lasting durability and performance.
Specifications- Seat Bracket Style: Fixed mount
- Bracket Color: Natural
- Bracket Material: Aluminum
- Size: 4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.