Shop All Electrical Boxes
Raco
Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square
Mfr # 225
Zoro # G3751050
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 2
- Material Steel
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 225
- Zoro # G3751050
- UPC # 050169002254
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 6 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Gray |
Bracket Type | B, for Wood Studs |
Features | Welded steel construction with "B" bracket that face mounts on front edge of wood stud and nonmetallic sheathed cable clamps; 4 in. square x 1-1/2 in. deep; TKO® Knockouts allow for design and installation flexibility; Supplied with three 1/2 in. and 1/2-3/4 in. TKO® knockouts; Combination Phillips/slotted screw heads; 21.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls |
Knockouts | 1/2 in;1/2 - 3/4 in Combination (TKO) |
Drawn or Welded | Welded |
Product Type | Steel Boxes and Covers |
Wiring System | Nonmetallic Sheathed Cable |
Standard | UL Listed |
Power Distribution Features | Fire Rated |
Type | Box |
Fire Resistance | Yes |
Certified Listed | UL Listed |
Packaging Type | No Packaging |
Description
Box,4 SQ,1-1/2 Deep,B-Brkt Nm-Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- SQUARE D Power Distr Block, Cu, 600V AC/DC (NSYEBCD12614)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257H)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- SKILLEDPOWER Electrical Box, 54 cu in, Vapor Proof Box, 3 Gang, PVC, Rectangular (SK708520)
- Raco Electrical Boxes