This item is Discontinued.

This item is Discontinued.
Electrical Box, 30.3 cu in, Switch Box Type, 2 Gangs, Steel, Square Shape (Discontinued)
Specifications
Product Information
- MFR #
- 685
- Zoro #
- G1925433
- UPC #
- 50169006856
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 4-3/8 in
- Overall Depth
- 2-1/8 in
- Conduit Size
- 1/2 in, 3/4 in
- Height
- 7 in
Details
- Item
- Electrical Box
- Capacity
- 30.3 cu in
- Box Type
- Switch
- Number of Gangs
- 2 Gangs
- Material
- Steel
- Box Shape
- Square
Description
Hubbell Raco two-device switch box made of galvanized steel for durability. It measures 2.18 inch x 7 inch x 4.3 inch. Switch box in square shape has a capacity of 30.3 cubic inch. It features three 1/2 inch knockouts as well as two 3/4 inch knockouts at bottom and six 3/4 inch knockouts at sides. It is ideal for exposed work surface mount applications and allows installing two devices at one location. Switch box has wood/metal stud TS bracket that features gauging tabs and recessed nailing spurs for secure mounting. Switch box is UL listed.
- • Steel
- • Square Switch Box
- • 2-1/8 in. Deep
- • Drawn with Conduit KO's
- • TS Bracket for Metal or Wood Studs
- • 1/2 in. Setback
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.