Electrical Box Cover, Round, Brass, Single Receptacle Cover
- Mfr # 6230
- Zoro # G3754593
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
For Box Shape
Round
Cover Type
Single Receptacle
Overall Length
5.26 in
Overall Width
5.260 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6230
- Zoro #
- G3754593
- UPC #
- 050169062302
- Country of Origin
- United States
Dimensions
- Overall Length
- 5.26 in
- Overall Width
- 5.260 in
- Overall Height
- 0.37 in
Details
- Item
- Box Cover
- For Box Shape
- Round
- Cover Type
- Single Receptacle
- Material
- Brass
- Color
- Brass
Description
Brass Carpet Flange,5-1/4 Rnd Mop-Tight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.