Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, 110.0 cu. In., 4 Gang

  • Zoro #: G1137035
  • Mfr #: 943

$89.40

Details
  • Item: Electrical Box
  • Number of 3/4" Side Knockouts: 12
  • Number of Gangs: 4
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #943 Specifications

  • Zoro #: G1137035
  • Mfr #: 943
Item: Electrical Box Number of 3/4" Side Knockouts: 12
Number of Gangs: 4 Bracket Type: -
Nominal Length: 4-1/2" Material: Galvanized steel
Nominal Depth: 2-1/2" Color: Silver
Box Type: Gang Standards: UL
Number of 3/4" Back Knockouts: 4 Nominal Width: 10-7/16"
Number of 1/2 In. Back Knockouts: 6 Clamp Type: -
Capacity: 110.0 cu. in. Number of 1/2 In. Side Knockouts: 0
Number of 1" Side Knockouts: 8 Country of Origin (subject to change): China

Description

A high-quality electrical box provides the key to safe electrical wiring. Take a look at the features for Raco Electrical Box. Material: Galvanized steel, Color: Silver.

Reviews of Raco #943