Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Electrical Box, 130 cu. in., 5 Gang

  • Zoro #: G1866864
  • Mfr #: 944

$124.12

Details
  • Clamp Type: -
  • Number of 1/2 In. Back Knockouts: 6
  • Number of Gangs: 5
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Raco #944 Specifications

  • Zoro #: G1866864
  • Mfr #: 944
Clamp Type: - Number of 1/2 In. Back Knockouts: 6
Number of Gangs: 5 Box Type: Gang
Nominal Width: 12-1/4" Capacity: 130.0 cu. in.
Number of 3/4" Back Knockouts: 4 Standards: UL
Number of 1" Side Knockouts: 8 Material: Galvanized steel
Item: Electrical Box Color: Silver
Nominal Length: 4-1/2" Number of 3/4" Side Knockouts: 12
Bracket Type: - Number of 1/2 In. Side Knockouts: 0
Nominal Depth: 2-1/2" Country of Origin (subject to change): China

Description

Outfit your electrical box with reliable electrical enclosures, wires, cables, and electrical supplies to be properly prepared. Raco Electrical Box include characteristics like: Material: Galvanized steel, Color: Silver.

Reviews of Raco #944