Shop RACO
See all product information
Create Account
Electrical Box, 4 cu in, Ceiling Box Type, 1 Gang, Galvanized Zinc, Round Shape
- Mfr # 292
- Zoro # G0676724
product price:Â
$
3.85
/ea
Key Features
Capacity
4 cu in
Box Type
Ceiling
Number of Gangs
1 Gang
Material
Galvanized Zinc
Overall Width
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292
- Zoro #
- G0676724
- UPC #
- 050169902929
- Country of Origin
- United States
- Item
- Electrical Box
- Capacity
- 4 cu in
- Box Type
- Ceiling
- Number of Gangs
- 1 Gang
- Material
- Galvanized Zinc
- Box Shape
- Round
- Color
- Gray
- Number of 1/2 In. Back Knockouts
- 1
- Standards
- UL Listed
- Clamp Type
- KO Clamps, NMSC Clamps
- Number of 1/2 In. Side Knockouts
- 0
- Knockouts
- 1/2 in
- Features
- Rated for 50 lb. fixture support; Combination screw heads provide for faster installation; L clamps provided for Nonmetallic Sheathed Cable (NMSC); Supplied with 1/2 in. knockout; 6.0 cu. in. capacity; Do not use to support ceiling fans
- Fixture Lbs.
- 50 lb.
- Wiring System
- Nonmetallic Sheathed Cable
- Standard
- UL Listed
- Ceiling Fan Rated
- Not Rated
- Number of 1/2 in Side Knockouts
- 0
- Number of 1/2 in Back Knockouts
- 1
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 3 3/8 in
- Overall Depth
- 1/2 in
- Conduit Size
- 1/2 in
- Nominal Depth
- 1/2"
- Nominal Length
- 3-3/8"
- Nominal Width
- 3-3/8"
- Height
- 3-3/8 in
- Box Diameter
- 3 1/2 in
- Box Depth
- 1/2 in
- Overall Height
- 3 3/8 in
Description
Electrical Box, Box Type Round Ceiling Pan, Number of Gangs 1, Bracket Type -, Capacity 3.9 cu in, Material Steel, Number of 1/2 In. Back Knockouts 1, Number of 1/2 In. Side Knockouts 0, Clamp Type KO Clamps, NMSC Clamps, Nominal Depth 1/2 in, Nominal Length 3 3/8 in, Nominal Width 3 3/8 in, Color Gray, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.