Shop All Conduit Fittings
Raco
EMT COMPR CONNECTOR 1/2" STEEL
Mfr # 2902
Zoro # G4283021
product price: $0.49
/ea
Sold in multiples of 50 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 in
Product Information
- Brand Raco
- MFR # 2902
- Zoro # G4283021
- UPC # 050169029022
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 in |
Conduit Trade Size | 1/2 in |
Length | 1.004 in |
Trade Size | 1/2 in |
Width | 1.004 in |
Height (In.) | 0.374 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 in |
Overall Height | 11/32 in |
Dimensions | 1.004 in x 1.004 in x 0.374 in |
Height | 0.374 in |
Details
Description
Compression Conduit Connector, Steel, Trade Size 1/2 in, Overall Length 1 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cUL, For Use With EMT, For Conduit Type EMT, Overall Height 11/32 in, Overall Width 1 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M106)
- MOELLER Miniature Circuit Breaker, 15A, 3 Pole, 277/480V AC (FAZ-C15/3-NA)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Compression Connector, 1-34/64" L, Steel (2912RT)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- Raco Conduit Fittings