Raco
Exten Drwn, Sq, 1-1/2 D, 1/2-3/4 Ko, 4"
Mfr # 911-6
Zoro # G3757840
Sold in multiples of 50 for $194.50
$194.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4.000 in
- Material Steel
- Depth 1.5 in
- Bracket Type No Bracket
Explore More Products
- RACO Ceiling Box, Round, Nm, Spanner Bar 4" 7825
- RACO Box, 4 SQ, Welded, 2-1/8 Deep, 1/2-3/4-1 233
- RACO OCTAGN ELEC BX4"" 1-1/2""D 153
- RACO Masonry Box, 2-1/2 D, 1/2-3/4 Ko, 6 Gang 960
- RACO Electrical Box, Masonry, 63.5 cu in, 4 Gang 693
- RACO Electrical Box, 150 cu in, 6 Gang 945
- RACO Box, 4 SQ, Welded, 1-1/2 Dp 1/2-3/4 Tko 189RAC
- RACO Box, 3-7/8 Dp, Brkt Nails, 2 Gang Nm 7848RAC
- RACO BOX HANDY""FA""BRT 1-7/8""D 662
- RACO Sw Box, T-Grips Ears 1/2 Ko, 2-1/2 Deep 506
- SHARKBITE DSCONNECT CLIP PLSTC 3PK UIP716A
- Raco Electrical Boxes