Shop RACO

IMC/Rigid Grounding Connector, 3/4 in, Set Screw, Steel, Zinc Plated, Gray

  • Mfr # 3003
  • Zoro # G4283119

product price: 
$
4.69
/ea

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
3/4 in
Material
Steel
Finish
Zinc Plated
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3003
Zoro #
G4283119
UPC #
050169030035
Country of Origin
United States
Item
Rigid Set Screw Connector
Conduit Fitting Type
Grounding Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Color
Gray
For Conduit Type
IMC, RMC
Insulated
No
Application
Commercial Fittings
Insulation Type
Uninsulated
Connector Type
Set-Screw
Standards
UL Listed
For Use With
Rigid Set Screw Couplings
Features
Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; UL Listed; Available in trade sizes 1/2 in. through 4 in.
Weight
0.18 lb
Thread Gender
Male
Compatible Conduit Type
IMC, RMC
Concrete Tight
Yes
Thread Type
NPS
Fitting Type
Connectors
Certified Listed
UL Listed
Conduit Type
Rigid/IMC
Industry Standard(s)
UL 514B
Conduit Fitting Material
Steel
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
Rigid Set Screw Couplings
Traction Material
Steel

Dimensions

Trade Size
3/4 in
Overall Length
1 1/4 in
Length
1 1/4 in
Thread Size
3/4"
Height (In.)
1 5/8 in
Width
1-1/2 in
Overall Height
1 5/8 in
Overall Width
1 1/2 in
Compatible Conduit Trade Size
3/4 in
Dimensions
1.25 in x 1.5 in x 1.625 in
Height
1.625 in
Conduit Trade Size
3/4 in
Wire Rope Length
1 1/4 in

Description

Rigid Set Screw Connector, Steel, Trade Size 3/4 in, Overall Length 1 1/4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type IMC, RMC, Thread Size 3/4 In., Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards UL Listed, For Use With Rigid Set Screw Couplings, For Conduit Type IMC, RMC, Overall Height 1 5/8 in, Overall Width 1 1/2 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.