Raco
Rigid 3-Piece Couplng, Stel, 3-15/32 In. L
- Mfr # 1516
- Zoro # G6179311
$130.99
/ea
Subtotal: $130.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 15/32 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron 2214
- RACO Pulling Elbow, Zinc, 1/2 In. 2762
- RACO Locknut, 3/8 In., Zinc Electroplated Steel 1001
- RACO Cordgrip Conn, 45, 1", 0.65-0.75, Yellow 3747-2
- RACO Noninsulated Connector, 1-1/2 In., 45 Deg 3446
- RACO Compression Connector, 2-1/4" L 2916RT
- RACO Emt Set Screw Couplng, 2-1/2", Dc Zinc 2670
- RACO Bushing, 3-1/2", Mall Iron 1114
- RACO Emt Insulating Bushing, 2" 2178RAC
- PROFESSIONAL PLASTICS Duct Coupling 5.000 Schedule 40, Item# 3250-050 [Case] FABCOUPLING3250-050-CS20-PC
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum FF-45-1WW
- Raco Conduit Fittings