Raco
Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel
Mfr # 2234
Zoro # G3753902
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1"
- For Use With Rigid/IMC
- Width 0.7656"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSCO Miniature Circuit Breaker, UBIZ Series 50A, 1 Pole, 120/240V AC (UBIZ50)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0601F7)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1-1/2)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Lift Off (A806LP)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Steel (1332)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- EATON B-LINE Conduit Clamp, 2 In EMT, Silver (B1532S)
- Raco Conduit Clamps & Hangers