Shop RACO
See all product information
Create Account
Electrical Box, 12.5 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape
- Mfr # 503
- Zoro # G3751227
product price:Â
$
4.85
/ea
Sold in multiples of 50 for
$242.50
Key Features
Capacity
12.5 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503
- Zoro #
- G3751227
- UPC #
- 050169005033
- Country of Origin
- Mexico
- Item
- Electrical Box
- Capacity
- 12.5 cu in
- Box Type
- Switch
- Number of Gangs
- 1 Gang
- Material
- Steel
- Box Shape
- Rectangular
- Color
- Gray
- Knockouts
- 1/2 in;3/4 in
- Features
- Wiring System
- Conduit
- Standard
- UL Listed
- Certified Listed
- UL Listed
- Fire Resistance
- Yes
- Plaster Ears
- Yes
Dimensions
- Overall Width
- 2 in
- Overall Depth
- 2-1/2 in
- Conduit Size
- 1/2 in, 3/4 in
- Height
- 4.219 in
Description
Swtch Box,Ears,1/2-3/4 Ko,2-1/2 In. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.