Shop RACO
Create Account
Universal Exposed Work Cover, 0.563 in L, 4-1/8 in W, Square, 2 -Gang, Steel, Gray
- Mfr # 809U
- Zoro # G724230278
product price:Â
$
16.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 809U
- Zoro #
- G724230278
- UPC #
- 050169978092
- Country of Origin
- United States
Description
COVER W/INSERTS UNIV 6N1 4IN. Specifications:. Includes: (1) Duplex (1) Toggle Switch Adapter Plate Mounting Hardware. Suitable for: 4 in Square Box GFCI Duplex or Toggle Switch. RACO Universal Exposed Work Cover, Square Shape, 2 Gangs, Steel, Gray, 0. 563 in Length, 4-1/8 in Width, 4-1/8 in Height, Device Mounting, Suitable for: 4 in Square Box, GFCI, Duplex or Toggle Switch, Includes: (1) Duplex, (1) Toggle Switch Adapter Plate, Mounting Hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.