Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # 34332915
Zoro # G5133760
product price:Â $35.89
/pk 15, $2.39/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34332915
Zoro #
G5133760
UPC #
884255021832
Country of Origin
Austria
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Series
CA60Q-BFKA
Description
Cut-Off Wheel,T27,4.5 In.x7/8 In.,60 Grit,PK15, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.