Shop RADIANS
See all product information
Create Account
Thraxus, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Half-Frame
- Mfr # TXC1-11ID
- Zoro # G300719784
product price:Â
$
6.15
/ea
Key Features
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXC1-11ID
- Zoro #
- G300719784
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.5
- Dimensions
- 5.5 L x 2 H x 2.5 W
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half-Frame
- Type
- Economy Safety Glasses
- Frame Color
- Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- Thraxus
- Frame Style
- Wraparound
- Weight
- 0.0883
- UV Protection
- 99.9% UV Protection
- Gender
- Unisex
- Features
- Patent Pending Powerful Edge Design; Enhanced Field of View; Patent Pending Cyclonic Venting; Comfort Fit Floating Nose Loop; Patent Pending Self-Adjusting Nose Pads; Pressure Distribution Paddle-Shaped TPR Nose Pad; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection; CSA Z94.3 Compliant
Description
Anitfog Safety Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.