This item is Discontinued.

This item is Discontinued.
Coated Gloves, Waterproof Orange Latex Coating, Palm, Orange, L 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG18L
- Zoro #
- G3856458
- UPC #
- 674326293301
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 13-Gauge
- Glove Length
- 10.5
- Size
- L
- Width
- 4
- Overall Width
- 4
- Height
- 1.5
- Overall Height
- 1.5
Details
- Item
- Coated Gloves
- Color
- Orange
- Glove Coating Material
- Waterproof Orange Latex Coating
- Glove Coating Coverage
- Palm
- Silicone-Free
- No
- Standards
- EN388:2015 3 1 3 1
- Glove Construction
- Seamless Knit
- Insulated
- No
- Glove Materials
- 13 Gauge Orange Nylon Shell
- Base Coating Material
- Foam Nitrile
- Weight
- 0.2094
- Features
- 13 gauge orange nylon shell.; Full latex, waterproof coating.; Black sandy foam latex palm dip.; Elastic slip-on cuff.; Tested to EN388:2015 standards for abrasion, cuts, tear and puncture (3 1 3 1).; CAUTION: Product contains latex.
- Leather Palm Material
- Black Sandy Foam Latex Palm Dip
- Cuff Style
- Slip On
- ANSI/ISEA Abrasion Level
- Not Rated
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.