Cold Protection Cut-Resistant Gloves, 7 Ga Terry Acrylic Liner Lining, Blue, 2XL
- Mfr # RWG605XXL
- Zoro # G3857526
product price:Â
$
14.65
/pk
Sold in multiples of 12Â pks for
$175.80
Key Features
Color
Blue
Palm Material
Foam Latex
Lining
7 Ga Terry Acrylic Liner
Cuff Style
Knit Wrist
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG605XXL
- Zoro #
- G3857526
- UPC #
- 674326293226
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Length
- 10.5
- Height
- 2
- Thickness
- 13-Gauge
- Glove Length
- 10.5
- Glove Width
- 6
Details
- Item
- Cold Protection Cut-Resistant Gloves
- Color
- Blue
- Palm Material
- Foam Latex
- Lining
- 7 Ga Terry Acrylic Liner
- Cuff Style
- Knit Wrist
- Insulated
- Yes
- Palm Construction
- Foam Latex
- Coating Material
- Waterproof Smooth Latex Coating
- Standards
- EN388: 4 X 4 3 D, ANSI Cut Level A4, ANSI Abrasion Level 5, ANSI Puncture Level 5
- Features
- Material
- 2 Ply HPPE Shell
- Weight
- 0.4437
Description
Radians RWG605 Cut Protection Level A,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.