Cut Resistant Coated Gloves, Cut Level A2 , Dotted , Foam Nitrile , XL 1 PR
- Mfr # RWG538XL
- Zoro # G3854839
product price:Â
$
7.89
/pr
Sold in multiples of 12Â prs for
$94.68
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Green
ANSI/ISEA Abrasion Level
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG538XL
- Zoro #
- G3854839
- UPC #
- 674326292939
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Glove Length
- 10.1181
- Thickness
- 18 ga
- Width
- 3.614
- Height
- 0.3937
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- Black,Green
- ANSI/ISEA Abrasion Level
- Not Rated
- Cuff Style
- Slip On
- Coating Type
- Dotted
- Standards
- EN388:2003 4 3 4 1, ANSI Cut Level A2
- Weight
- 1.005
- Insulated
- No
Description
Foam Nitrile w/ Dots XLrg, 18 Ga,PR, 1 Pair
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.