Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , L

  • Mfr # RWG555L
  • Zoro # G3855566
product price: 
$
8.65
/pk
Sold in multiples of 12 pks for $103.80

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Foam Nitrile
Color
Gray
ANSI/ISEA Abrasion Level
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWG555L
Zoro #
G3855566
UPC #
674326277202
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10
Thickness
13 gauge
Height
0.4
Width
5

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Foam Nitrile
Color
Gray
ANSI/ISEA Abrasion Level
4
Series
AXIS
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Materials
HPPE
Palm Material
Foam Nitrile
Standards
EN388: 4 X 4 4 D, ANSI Cut Level A4, ANSI Abrasion Level 4, ANSI Puncture Level 5
Weight
0.14
ANSI/ISEA Puncture Level
5
Insulated
No
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1

Ratings & reviews