Shop RADIANS
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , M
- Mfr # RWG555M
- Zoro # G3855679
product price:Â
$
8.65
/pk
Sold in multiples of 12Â pks for
$103.80
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Foam Nitrile
Color
Gray
ANSI/ISEA Abrasion Level
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG555M
- Zoro #
- G3855679
- UPC #
- 674326277196
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 10
- Thickness
- 13 gauge
- Height
- 0.4
- Width
- 5
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Foam Nitrile
- Color
- Gray
- ANSI/ISEA Abrasion Level
- 4
- Series
- AXIS
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Glove Materials
- HPPE
- ANSI/ISEA Puncture Level
- 5
- Weight
- 0.14
- Standards
- EN388: 4 X 4 4 D, ANSI Cut Level A4, ANSI Abrasion Level 4, ANSI Puncture Level 5
- Palm Material
- Foam Nitrile
- Insulated
- No
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.