Shop RADIANS
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , XS
- Mfr # RWG555XS
- Zoro # G3855487
product price:Â
$
7.65
/pk
Sold in multiples of 12Â pks for
$91.80
Key Features
Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG555XS
- Zoro #
- G3855487
- UPC #
- 674326284590
- Country of Origin
- China
Dimensions
- Glove Size
- XS
- Glove Length
- 9.7
- Thickness
- 13 ga
- Width
- 3.8
- Height
- 0.4
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- Black,Gray
- ANSI/ISEA Abrasion Level
- Not Rated
- Cuff Style
- Knit Wrist
- Coating Type
- Dipped
- Standards
- EN388: 4 X 4 4 D, ANSI Cut Level A4, ANSI Abrasion Level 4, ANSI Puncture Level 5
- Weight
- 0.14
- Insulated
- No
Description
Radians RWG555 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.