Shop RADIANS
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , M
- Mfr # RWGD110M
- Zoro # G3854157
product price:Â
$
20.89
/pk
Sold in multiples of 12Â pks for
$250.68
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWGD110M
- Zoro #
- G3854157
- UPC #
- 674326302119
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 13
- Thickness
- 13 ga
- Width
- 5
- Height
- 1.5
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Color
- Black,Gray
- Cuff Style
- Slip On
- Coating Type
- Dipped
- Weight
- 0.3531
- Standards
- EN388:2003 4 5 4 4, ANSI Cut Level A4
- Insulated
- No
Description
Radians RWGD110 AXIS D2(TM),HPPE,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.