This item is Discontinued.

This item is Discontinued.
Cut Resistant Coated Gloves, Cut Level A4 , Polyurethane , L 1 PR (Discontinued)
Mfr #
RWG560L
Zoro #
G3873635
UPC # 674326302720
Country of Origin China
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG560L
- Zoro #
- G3873635
- UPC #
- 674326302720
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Glove Length
- 9.88
- Height
- 0.14
- Width
- 3.54
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Color
- Gray
- Cuff Style
- Slip On
- Coating Material
- Polyurethane
- Standards
- EN388: 2003 4 5 4 3, ANSI Cut Level A4
- Weight
- 0.153
- Insulated
- No
- Silicone-Free
- No
- ANSI/ISEA Abrasion Level
- Not Rated
Description
Radians RWG560 AXIS(TM) Cut Protec,PK 12, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.