Shop RADIANS
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , M 12 PR
- Mfr # RWG566M
- Zoro # G3878343
product price:Â
$
8.52
/pr of 12, $0.71/ea
Sold in multiples of 12Â prs for
$102.24
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
ANSI/ISEA Abrasion Level
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG566M
- Zoro #
- G3878343
- UPC #
- 674326316437
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 9.449
- Thickness
- 18 ga
- Width
- 3.346
- Height
- 0.142
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black,Gray
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Slip On
- Coating Type
- Dipped
- Glove Materials
- HPPE Shell w/Stainless Steel, Polyurethane palm
- Weight
- 0.084
- Standards
- EN 388:2016 4X31E, ANSI Cut Level A5, ANSI Puncture Level 3, ANSI Abrasion Level 3
- Insulated
- No
Description
Radians RWG566 AXIS(TM) Cut Protectio,PR, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.